Welcome to Würth Greece For trade customers only

Cover cap for hexagon head bolts/nuts

Plastic cover cap for hexagon head
CAP-PLA-(F.SCR-HEX)-GREY-WS19-M12

Art.-no. 05900912
EAN 4024835294720

Prices and availability visible after login
Cover cap for hexagon head bolts/nuts

Art.-no. 05900912

Prices and availability visible after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

(corresponds with DIN/ISO widths across flats)
  • Colours: black, white, grey

  • Material: Polyethylene (not UV-stabilised)

  • Operating temperatures: -50°C to +60°C (briefly 80°C) without mechanical stress
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

PE - Polyethylene

Colour

Silver grey RAL 7001

RoHS-compliant

Yes

Suitable for screw

M12

Suitable for width across flats (s1)

19 mm

Outer diameter (d1)

22.8 mm

Height (h1)

20.3 mm

Suitable for

Hexagon bolts and nuts

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information