Cover cap, AW drive for D-anchors
AW cover cap
CAP-FL-AW30-R1011-BROWNBEIGE-D13
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Plastic |
RoHS-compliant | Yes |
Outer diameter (d1) | 13 mm |
Suitable for wood colour | Light oak |
Colour | Brown beige RAL 1011 |
Suitable for | AW30 |