Welcome to Würth Greece For trade customers only

Countersunk tapping screw, shape C with hexalobular drive

ISO 14586 stainless steel A4 countersunk TX C
SCR-CS-ISO14586-C-TX30-A4-6,3X60

Art.-no. 420563 60
EAN 4060052306280

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

ISO 14586, A4 stainless steel, countersunk head, TX C

With hexalobular head, "acid-resistant"

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Form

C

Nominal diameter (d1)

6.3 mm

Length (l1)

60 mm

Head diameter (dk)

11.3 mm

Head height (k1)

3.15 mm

Internal drive

TX25

Drive type

Internal hexalobular

Head type

Countersunk head

Thread type

Self-tapping screw thread

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information