Welcome to Würth Greece For trade customers only

Countersunk head screw with recessed head, H DIN 965, A2 stainless steel, plain

DIN 965 stainless steel A2 plain H
SCR-CS-DIN965-A2-H4-M10X40

Art.-no. 028110 40
EAN 4058794907544

Prices and availability visible after login
Countersunk head screw with recessed head, H DIN 965, A2 stainless steel, plain

Art.-no. 028110 40

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 965 has been withdrawn and replaced by ISO 7046 part 1/part 2. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | nominal Ø M1.6 removed | strength class 5.8 and A4-70 omitted | thread lengths changed | recessed head penetration depths changed).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

40 mm

Head diameter (dk)

18 mm

Head height (k1)

5 mm

Standards

DIN 965

Material

Stainless steel A2

Property class

50

Surface

Plain

RoHS-compliant

Yes

Head type

Countersunk head

Drive type

Crosshead

Internal drive

H4

Thread type

Metric thread

Pitch

1.5 mm