Welcome to Würth Greece For trade customers only

Countersunk head screw with hexagon socket, full thread ISO 10642, plain A2 stainless steel with full thread

ISO 10642 A2 stainless steel plain full thread
SCR-CS-ISO10642-A2-HS3-M5X35/32

Art.-no. 51082535
EAN 4057708619658

Prices and availability visible after login
Countersunk head screw with hexagon socket, full thread ISO 10642, plain A2 stainless steel with full thread

Art.-no. 51082535

Prices and availability visible after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 10642 replaces DIN 7991 | There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).



These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 3506-1