Countersunk drilling screw with recessed head
ISO 15482 steel zinc plated H
SCR-DBIT-CS-ISO15482-H2-(A2K)-4,2X25
Register now and access more than 125,000 products
- Drilling, threading and screwing in one step
- Considerably reduced time and effort
Drilling screw with countersunk head
Ideal for steel/steel connections (e.g. sheet metal profiles) up to 1.25 mm and steel/steel connections up to 2x1.25 mm.
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 25 mm |
Head diameter (dk) | 8.4 mm |
Head height (k1) | 2.6 mm |
Internal drive | H2 |
Drill tip length (lp) | 3.7 mm |
Head type | Countersunk head |
Thread type | Self-tapping screw thread |
Min./max. material thickness | 1.4-3.0 mm |
RoHS-compliant | Yes |