Welcome to Würth Greece For trade customers only

Countersunk drilling screw with recessed head

ISO 15482 steel zinc plated H
SCR-DBIT-CS-DIN7504P-H2-(A2K)-3,9X22

Art.-no. 504913922
EAN 4053479678269

Prices and availability visible after login
Countersunk drilling screw with recessed head

Art.-no. 504913922

Prices and availability visible after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

ISO 15482 (replaces DIN 7504), drive PH, coating: Blue zinc-plated (A2K)
  • Drilling, threading and screwing in one step

  • Considerably reduced time and effort


Drilling screw with countersunk head


Ideal for steel/steel connections (e.g. sheet metal profiles) up to 1.25 mm and steel/steel connections up to 2x1.25 mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Nominal diameter (d1)

3.9 mm

Length (l1)

22 mm

Head diameter (dk)

7.5 mm

Head height (k1)

2.5 mm

Internal drive

H2

Drill tip length (lp)

3.1 mm

Head type

Countersunk head

Thread type

Self-tapping screw thread

Min./max. material thickness

1.4-2.5 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information