Coroplast insulating tape 301
INSULATION TAPE BLACK 30/25
Register now and access more than 125,000 products
- Prevents cracking and ends detaching
- Possible application range from -10°C to +105°C
- Flame-retardant
- Excellent resistance to ageing
Datasheets(X)
Chemical basis | Acrylate, soft PVC foil |
Colour | Black |
Width | 30 mm |
Length | 25 m |
Thickness | 0.10 mm |
Min./max. temperature resistance | -10 to 105 °C |
Flammability | Flame-retardant |
Shelf life from production/conditions | Unlimited / at 15°C to 25°C and max. 60% relative humidity |