Welcome to Würth Greece For trade customers only

Cordless screwdriver AS 12 COMPACT M-CUBE

Cordless screwdriver AS 12, 1/4 inch COMPACT
SCRDRIV-CORDL-(AS12-1/4 COMPACT)-CARTON

Art.-no. 5701104000

EAN 4061975218902

Prices and availability visible after login
Cordless screwdriver AS 12 COMPACT M-CUBE

Art.-no. 5701104000

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extremely compact and powerful cordless screwdriver for general drilling and screwing applications
  • For convenient and effortless work, even with applications above head height and in confined areas

  • Compact, lightweight and ergonomic design. Slim handle and secure footing thanks to the battery sliding system

  • Continuous monitoring of the motor, as the electronic motor protection function switches it off early in the event of a blockage, overload or overheating

  • The integrated quick-change holder for ¼-inch E 6.3 bits enables a fast and tool-free bit change

  • LED light on the battery block ensures a well-lit work area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

12 V/DC

Idle speed 1st/2nd gear min./max.

0-400 / 0-1500 rpm

Max. torque hard/soft

32 / 19 Nm

Tool holding device

1/4-inch hexagon socket

Weight of machine with rechargeable battery

1.09 kg

Number of rechargeable batteries/batteries

0 PCS

Rechargeable battery/battery capacity

0 Ah

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Twist wood drill bit HSS With 1/4 inch bit mount, DIN 3126 shape C

DRL-TWST-WO-HSS-S1/4IN-D6-L95-WL66MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information