Cordless sabre saw AFS 12 COMPACT M-CUBE
Cordless sabre saw AFS 12 COMPACT
SBRSAW-CORDL-(AFS 12 COMPACT)-CARTON
Art.-no. 5701109000
EAN 4061975203564
Register now and access more than 125,000 products
- Fatigue-free, highly ergonomic working due to the slim handle and generous grip surface
- Tool-free quick-change mount for saw blades
- Accelerator switch allows optimal adjustment of the working speed and slow startup
- Increased safety due to the supplied belt clip for secure attachment during other work
Datasheets(X)
Nominal voltage | 12 V/DC |
Min./max. idle stroke speed | 0-3000 rpm |
Stroke length | 12.5 mm |
Tool holding device | Quick-change holder |
Weight of machine with rechargeable battery | 1.31 kg |
Weight of machine without rechargeable battery | 1.05 kg |
Max. recommended saw-blade length | 152 mm |
Length | 268 mm |
Width | 76 mm |
Height | 191 mm |
Max. cutting depth in wood | 70 mm |
Number of rechargeable batteries/batteries | 0 PCS |
Weight of outer packaging | 0.71 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!