Welcome to Würth Greece For trade customers only

Cordless multi cutter Fein AMM 500

Cordless multi cutter Fein AMM 500
MULTICTR-CORDL-FEIN-(AMM 500)

Art.-no. 57005123

EAN 4065746083317

Prices and availability visible after login
Cordless multi cutter Fein AMM 500

Art.-no. 57005123

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Low-vibration multi cutter for multiple use
  • Optimal coordination with Würth saw blades + abrasives

  • Anti-vibration system ensures safe and comfortable working on a permanent basis

  • StarlockPlus for greater work progress and higher power transmission through the design of the tool holder
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Development and refurbishing for wood, metal and plastic materials.

Nominal voltage

18 V

Min./max. idle orbital rate

11000-18500 1/min

Oscillation stroke

1.7 Degree

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

3.0 Ah

Product weight (per item)

1800.000 g

Cordless multi cutter Fein AMM 500 including:
Rechargeable battery 3.0 Ah For Fein cordless multi cutter AMM 500
2 x
Rechargeable battery 3.0 Ah For Fein cordless multi cutter AMM 500

BTRYPCK-AMM500-18V/3.0AH

Description:
3 Ah
Quantity: 2 x
Charger ALG 80 For Fein cordless multi cutter AMM 500
1 x
Charger ALG 80 For Fein cordless multi cutter AMM 500

CHRG-(FEIN ALG 80)

Description:
5 V
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Starlock saw set

STRTSET-(F.SAWBLDE-STARLOCK)-5PCS

The starter set with Starlock saw blades in the practical storage box for machining a wide range of materials on the construction site
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information