Cordless jigsaw STP 12-A
Cordless jigsaw STP 12-A
JIGSAW-CORDL-(WO.BTRY)-(STP12-A)-CASE


Register now and access more than 125,000 products
- Compact, lightweight and ergonomic shape for comfortable and fatigue-free working, even when working overhead or in confined spaces
- Better sliding properties and protection of sensitive surfaces due to robust aluminium base plate with plastic underside
- Tool-free saw blade quick-change mount
- Integrated LED lights for direct illumination of the working area
- Li-ion battery packs offer long runtime per battery charge
- Continuous state-of-charge indicator on the battery pack
Datasheets(X)
Nominal voltage | 12 V/DC |
Min./max. idle stroke speed | 1500-2800 rpm |
Stroke length | 18 mm |
Max. mitre angle | 45 Degree |
Tool holding device | Quick-change holder |
Max. cutting depth in wood | 70 mm |
Max. cutting depth in aluminium | 3 mm |
Weight of machine with rechargeable battery | 1.5 kg |
Weight of machine without rechargeable battery | 1.3 kg |
Included in delivery | Batteries not included; with additional accessories |
Rechargeable battery/battery capacity | 0 Ah |
Number of rechargeable batteries/batteries | 0 PCS |

CASEINRT-(STP 12-A)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!