Welcome to Würth Greece For trade customers only

Cordless jigsaw STP 12-A

Cordless jigsaw STP 12-A
JIGSAW-CORDL-(WO.BTRY)-(STP12-A)-CARTON

Art.-no. 5700133000
EAN 4062856952816

Prices and availability visible after login
Cordless jigsaw STP 12-A

Art.-no. 5700133000

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Very compact and useful 12 V jigsaw with 3-stage oscillation and very good curve-negotiating properties. Ideal for sawing through wood, aluminium and steel
  • Compact, lightweight and ergonomic shape for comfortable and fatigue-free working, even when working overhead or in confined spaces

  • Better sliding properties and protection of sensitive surfaces due to robust aluminium base plate with plastic underside

  • Tool-free saw blade quick-change mount

  • Integrated LED lights for direct illumination of the working area

  • Li-ion battery packs offer long runtime per battery charge

  • Continuous state-of-charge indicator on the battery pack
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

12 V/DC

Min./max. idle stroke speed

1500-2800 rpm

Stroke length

18 mm

Max. mitre angle

45 Degree

Tool holding device

Quick-change holder

Max. cutting depth in wood

70 mm

Max. cutting depth in aluminium

3 mm

Weight of machine with rechargeable battery

1.5 kg

Weight of machine without rechargeable battery

1.3 kg

Included in delivery

Batteries not included; with additional accessories

Rechargeable battery/battery capacity

0 Ah

Number of rechargeable batteries/batteries

0 PCS

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Rechargeable battery For Würth power tools Li-ion 12 volt

BTRYPCK-LIION-12V/4,0AH

Compact 12-V battery
x 1 pcs
Power pack Li-ion 12 V with charger and 2 batteries

POWERPACK-LIION-12V-2X4AH

Two powerful and robust batteries and a charger
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information