Cordless hand-held circular saw HKS 12-A
Cordless hand-held circular saw HKS 12-A
CRCLSAW-CORDL-(HKS 12-A)-2X2,0AH

Register now and access more than 125,000 products
- Comfortable and fatigue-free working due to its very compact and ergonomic design
- Ideally for precise cutting due to the robust aluminium base plate combined with the corresponding guide rail and supplied rip fence
- Dust-free working due to dust extraction via suction nozzle in conjunction with an industrial vacuum cleaner
- Li-ion battery packs offer long runtime per battery charge
- Continuous state-of-charge indicator on the battery pack
- Integrated LED lights for direct illumination of the working area
Datasheets(X)
Nominal voltage | 12 V/DC |
Max. idle speed | 1400 rpm |
Suitable for bore diameter | 15 mm |
Saw blade diameter | 85 mm |
Max. cutting depth at 90 degrees | 26.5 mm |
Max. cutting depth at 45 degrees | 17 mm |
Base plate length x base plate width | 167 x 88 mm |
Weight of machine with rechargeable battery | 1.4 kg |
Included in delivery | With 2 x 2 Ah batteries; with additional accessories |
Number of rechargeable batteries/batteries | 2 PCS |
Rechargeable battery/battery capacity | 2 Ah |
BTRYPCK-LIION-12V/2,0AH
CHRG-(AL40-LI)

BG-12V-280X430X120MM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!