Cordless hammer drill ABH 18 COMPACT M-CUBE
Cordless rotary hammer drill ABH 18 COMPACT
HAMDRL-CORDL-(ABH 18 COMPACT)-2X4AH
MASTER M-CUBE

Register now and access more than 125,000 products
Convenient, effortless work
Highly compact and ergonomic design with anti-vibration function
Long motor service life
Efficient, low-maintenance, brushless EC motor with power reserves
Continuous monitoring of the motor
If the motor is overloaded or jammed, the electronic motor protection function switches the motor off ahead of time.
Fast adaptation to the respective application
It is possible to switch easily and quickly between hammer drilling, drilling and chiselling using the function selector switch.
Including quick-release chuck
The SDS-plus mount can be replaced with the supplied quick-action drill chuck quickly, easily and without the need for tools.
Low-dust work
Ensure low-dust work with the optional dust extraction

Datasheets(X)
Nominal voltage | 18 V/DC |
Number of batteries/battery capacity | 2 x 4 Ah |
Min./max. idle speed | 0-1400 rpm |
Min./max. impact rate | 0-4800 rpm |
Impact energy | 2.5 J |
Tool holding device | Quick-change holder |
Weight of machine with rechargeable battery | 3.7 kg |
Included in delivery | With x 4 Ah batteries; with quick-change drill chuck |
Min./max. recommended drilling diameter in concrete | 6-18 mm |
Max. drilling diameter in concrete | 26 mm |
Max. drilling diameter in steel | 13 mm |
Length | 320 mm |
Height | 220 mm |
BTRYPCK-LIION-18V/4,0AH-(M-CUBE)-BASIC
MASTER M-CUBE ZUBEHÖRJust leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!