Cordless drill driver BS 12-A Multi
Cordless drill driver BS 12-A Multi
SCRDRIV-CORDL-(BS12-A MULTI)-2X2,0AH
Art.-no. 5700131002
EAN 4062856952748

Register now and access more than 125,000 products
- Wide range of applications due to 10 mm auto-lock quick-action drill chuck
- The angled attachment can be adjusted in 16 ways (360°) and can be combined with other attachments without removing the attachment
- The offset angle attachment can also be adjusted in 16 ways (360°) and has a locking 1/4 inch universal bit holder for holding all common drill and screwdriver bits (E6+C6)
- Universal bit chuck due to the 1/4 inch universal bit holder, which can be locked and fits all common drill and screwdriver bits (E6+C6)
- Fatigue-free working due to lightweight and compact design
- Compatible with all 10.8 V and 12 V cordless system products
The rechargeable battery version is delivered in a transport bag.
Datasheets(X)
Nominal voltage | 12 V/DC |
Idle speed 1st/2nd gear min./max. | 0-400 / 0-1300 rpm |
Max. torque hard/soft | 30 / 15 Nm |
Min./max. drill chuck span width | 6.3-6.3 mm |
Included in delivery | With 2 x 2 Ah batteries |
Number of rechargeable batteries/batteries | 2 PCS |
Rechargeable battery/battery capacity | 2 Ah |
Max. drilling diameter in steel | 10 mm |
Max. drilling diameter in wood | 19 mm |
Length | 143 mm |
Height | 178 mm |
Weight of machine with rechargeable battery | 0.8 kg |

BG-12V-280X430X120MM
QCKDRLCHUK-(F.BS12-A-MULTI)-SB10

ECATTCH-(F.BS12-A-MULTI)-EV1/4
BTRYPCK-LIION-12V/2,0AH
CHRG-(AL40-LI)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!