Welcome to Würth Greece For trade customers only

Cordless drill driver BS 12-A Multi

Cordless drill driver BS 12-A Multi
DRLDRIV-CORDL-(BS 12-A MULTI)-2X2,0AH

Art.-no. 57001212

EAN 4056807277431

Prices and availability visible after login
Cordless drill driver BS 12-A Multi

Art.-no. 57001212

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

More compact and extremely versatile cordless drill driver thanks to the five options available. Ideal for all light-duty drilling and screwing applications
  • Wide range of applications due to 10 mm auto-lock quick-action drill chuck

  • The angled attachment can be adjusted in 16 ways (360°) and can be combined with other attachments without removing the attachment

  • The offset angle attachment can also be adjusted in 16 ways (360°) and has a locking 1/4 inch universal bit holder for holding all common drill and screwdriver bits (E6+C6)

  • Universal bit chuck due to the 1/4 inch universal bit holder, which can be locked and fits all common drill and screwdriver bits (E6+C6)

  • Fatigue-free working due to lightweight and compact design

  • Compatible with all 10.8 V and 12 V cordless system products
Notice

The rechargeable battery version is delivered in a transport bag.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

12 V/DC

Idle speed 1st/2nd gear min./max.

0-400 / 0-1300 rpm

Max. torque hard/soft

30 / 15 Nm

Min./max. drill chuck span width

1-10 mm

Included in delivery

With 2 x 2 Ah batteries and charger in case, with additional accessories

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

2 Ah

Max. drilling diameter in steel

10 mm

Max. drilling diameter in wood

19 mm

Max. drilling diameter in aluminium

10 mm

Max. recommended drilling diameter in metal

10 mm

Max. screw diameter

7 mm

Length

178 mm

Height

132 mm

Weight of machine with rechargeable battery

0.8 kg

Cordless drill driver BS 12-A Multi including:
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
1 x
10-mm auto-lock quick-action drill chuck for cordless drill/driver BS 12-A Multi

QCKDRLCHUK-(F.BS12-A-MULTI)-SB10

Quantity: 1 x
1 x
1/4-inch universal bit holder

BIT-ATTCH-(F.BS12-A-MULTI)-BV1/4

Description: Easily accepts all common drill and screwdriver bits (E6+C6) for the cordless drill screwdriver BS 12-A Multi.
Quantity: 1 x
1 x
Right angle attachment

ANGLATTCH-(F.BS12-A-MULTI)

Description: 16-way (360°) adjustable attachment for BS 12-A Multi cordless drill screwdriver.
Quantity: 1 x
Eccentric attachment
1 x
Eccentric attachment

ECATTCH-(F.BS12-A-MULTI)-EV1/4

Description: 16-way (360°) adjustable attachment for BS 12-A Multi cordless drill screwdriver.
Quantity: 1 x
1 x
Charger 12 volt AL 30-LI For rechargeable battery LI 10.8 volt and 12 volt

CHRG-(AL30-LI)

Quantity: 1 x
Rechargeable battery For Würth power tools Li-ion 12 volt
2 x
Rechargeable battery For Würth power tools Li-ion 12 volt

BTRYPCK-LIION-12V/2,0AH

Description:
2 Ah
Compact 12-V battery
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Twist drill assortment HSS DIN 338, type RN 130°, 19 pieces

DRL-MET-SET-DIN338-HSS-(D1-10)-0,5-19PCS

Steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron
x 1 pcs
Precision twist wood drill bit assortment HSCo, 10 pieces

DRL-TWST-WO-SORT-HSCO-P-(D3-10)-10PCS

The hardwood professional for optimum centring and chip removal
x 1 pcs
Rechargeable battery For Würth power tools Li-ion 12 volt

BTRYPCK-LIION-12V/4,0AH

Compact 12-V battery
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Power pack Li-ion 12 V with charger and 2 batteries

POWERPACK-LIION-12V-2X4AH

Two powerful and robust batteries and a charger
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information