Cordless drill driver ABS 12 COMPACT M-CUBE
Cordless drill driver ABS 12 COMPACT
DRLDRIV-CORDL-(ABS12-COMPT)-2X2AH-PROMO
MASTER M-CUBE
Register now and access more than 125,000 products
For convenient and effortless work, even with applications above head height and in confined areas
Compact, lightweight and ergonomic design. Slim handle and secure footing thanks to the battery sliding system
Continuous monitoring of the motor
The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.
Safe clamping of tools
Drill chuck with ratchet/locking function securely and reliably clamps tools from 0.8–10 mm
Well-lit working area
LED lamp on the battery block, with after-glow function
Datasheets(X)
Nominal voltage | 12 V/DC |
Idle speed 1st/2nd gear min./max. | 0-400 / 0-1500 rpm |
Max. torque hard/soft | 32 / 19 Nm |
Min./max. drill chuck span width | 0.8-10 mm |
Drill chuck holder | 3/8 inch x 24 UNF |
Included in delivery | With 2 x 2.0 Ah batteries; additional accessories not included |
Number of rechargeable batteries/batteries | 2 PCS |
Rechargeable battery/battery capacity | 2 Ah |
Max. drilling diameter in steel | 10 mm |
Max. screw diameter | 6 mm |
Length | 177 mm |
Height | 215 mm |
Weight of machine with rechargeable battery | 1.21 kg |
BTRYPCK-LIION-(M-CUBE)-BASIC-12V/2,0AH
MASTER M-CUBE ZUBEHÖRBG-(ABH 12)-12V-405X95X255MM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!