Cordless cutting tool TG 12-A
Cordless cutting tool TG 12-A
CUTTL-CORDL-(TG 12-A)-2X2,0AH
Art.-no. 57001202
EAN 4046777876949


Register now and access more than 125,000 products
Extremely compact and ergonomic design
Easy and practical for fast and low-fatigue work on construction sites.
Fast progress
- Powerful EC motor: brushless, powerful, long-lasting, efficient and maintenance-free
- High cutting speed
Fast braking time
Cutting disc stops in less than 1 second after the device has been switched off (depending on the weight of the cutting disc).
Easy lens change
Spindle lock does not have to be constantly pressed when changing discs.
Quick-adjustment protective cover
Protective cover can be adjusted without tools
With Li-ion battery packs
Long runtime per battery charge. The handy cordless charge status indicator tells you how much power is left at all times.
Can be used for many applications and materials
Datasheets(X)
Nominal voltage | 12 V/DC |
Min./max. idle speed | 0-19500 rpm |
Max. cutting disc diameter. | 76 mm |
Thread type x spindle-thread diameter | M5 |
Length | 202 mm |
Width | 88 mm |
Height | 105 mm |
Weight of machine with rechargeable battery | 0.7 kg |
Included in delivery | With 2 x 2 Ah batteries; with additional accessories |
Number of rechargeable batteries/batteries | 2 PCS |
Rechargeable battery/battery capacity | 2 Ah |
CHRG-(AL30-LI)

BTRYPCK-LIION-12V/2,0AH

SP-ALLEN-KEY

SP-GUARD-CAP

PLAPROTCAP-F.TG12-A

CASEINRT-(TG 12-A)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!