Welcome to Würth Greece For trade customers only

Cordless application gun AKP 12 COMPACT M-CUBE

Cordless application gun AKP 12 COMPACT
APPLGUN-CORDL-(AKP 12 COMPACT)-2X2.0AH

Art.-no. 5701107002
EAN 4065746413930

Prices and availability visible after login
Cordless application gun AKP 12 COMPACT M-CUBE

Art.-no. 5701107002

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Very compact and handy cordless application gun for low- to medium-viscosity adhesives and sealants
  • Standard for 310-ml cartridges, can also be used for 400-ml and 600-ml bags thanks to optional accessories

  • Immediate decoupling of the push rod and automatic return prevents dripping/running of the sealant/adhesive

  • Charge status display on the battery ensures continuous monitoring of the remaining battery capacity.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The AKP 12 is primarily suitable for applying sealants that have a low viscosity. The AKP 18 COMPACT is recommended for highly viscous adhesives and sealants, such as window adhesives.

Type description

12 V CAULKING GUN

Nominal voltage

12 V/DC

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

2 Ah

Pressing force

1780 N

Weight of machine with rechargeable battery

2.1 kg

Cordless application gun AKP 12 COMPACT M-CUBE including:
2 x
Rechargeable battery Li-ion 12 V M-CUBE

BTRYPCK-LIION-(M-CUBE)-BASIC-12V/2,0AH

Description:
2 Ah
Compact, powerful and long-lasting 12-volt Li-ion battery for professional and universal use with the new Würth cordless tools
Quantity: 2 x
Spare parts - machines
1 x
Spare parts - machines

SP-APPLICATIONBAR-(F.AKP12-A-330)

Description:
Cordless application gun
Quantity: 1 x
Spare parts - machines
1 x
Spare parts - machines

SP-APPLICATIONBAR-(F.AKP12-600)

Description:
AKP 12, 600 ml
Quantity: 1 x
Spare parts - machines
1 x
Spare parts - machines

SP-APPLPAN-F.AKP12/18-W.SCREW

Quantity: 1 x
1 x
Cartridge holder for 330 ml cartridge

CARTSLEV-F.AKP-330ML

Quantity: 1 x
Spare parts - machines
1 x
Spare parts - machines

SP-SLEEVE-ALU-(F.APPLGUN-AKP)-600ML

Description:
AKP 12/18, 600 ml
Quantity: 1 x
Spare parts - machines
1 x
Spare parts - machines

SP-CAP-F.AKP12/18

Quantity: 1 x
Spare parts - machines
1 x
Spare parts - machines

SP-ADAPTER-(F.BG-AKP12/18)

Quantity: 1 x
1 x
Cordless application gun AKP 12 COMPACT M-CUBE

APPLGUN-CORDL-(AKP 12 COMPACT)-CARTON

Description: Very compact and handy cordless application gun for low- to medium-viscosity adhesives and sealants
Quantity: 1 x
1 x
Charger ALG 12 volt BASIC M-CUBE

CHRG-(ALG 12/2 BASIC)

Description:
ALG 12/2 BASIC
Suitable for Li-Ion 12 V BASIC M-CUBE rechargeable batteries
Quantity: 1 x
Plastic carrying bag
1 x
Plastic carrying bag

BG-AKP12/AKP18-12V/18V

Description: Transport bag for 12 V cordless power tools
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Rechargeable battery Li-ion 12 V M-CUBE

BTRYPCK-LIION-(M-CUBE)-BASIC-12V/2,0AH

Compact, powerful and long-lasting 12-volt Li-ion battery for professional and universal use with the new Würth cordless tools
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information