Welcome to Würth Greece For trade customers only

Cordless application gun AKP 12-A-330

Cordless application gun AKP 12A
APPLGUN-CORDL-(AKP-12A 330)

Art.-no. 57002021

EAN 4046777073294

Prices and availability visible after login
Cordless application gun AKP 12-A-330

Art.-no. 57002021

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Highly practical 12 V application gun, suitable for low to medium-viscosity adhesives and sealants from 310 ml cartridges and 400 ml and 600 ml bags.

High application power and long operating time per battery charge


Powerful 12 V/3.0 Ah Li-ion rechargeable battery



Prevents motor blockages when using hardened material


Durable metal gearbox and overload protection



Can be expanded with conversion sets


Suitable for 310 ml cartridges as standard. Also suitable for 400 ml and 600 ml bag goods with additional accessories.



No dripping of the sealant/adhesive


Automatic return of gear rod



Speed regulation


The application speed can be controlled using the speed adjustment wheel or the accelerator switch.



State-of-charge indicator on the rechargeable battery


The charge status of the rechargeable battery is visible at all times.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for pressing out silicone sealants and for windscreen adhesion in vehicle workshops.

Type description

12 V CAULKING GUN

Nominal voltage

12 V/DC

Number of rechargeable batteries/batteries

1 PCS

Rechargeable battery/battery capacity

3 Ah

Pressing force

1780 N

Weight of machine with rechargeable battery

2.1 kg

Cordless application gun AKP 12-A-330 including:
Charger AL 60-LI For rechargeable battery LI-12 volt
1 x
Charger AL 60-LI For rechargeable battery LI-12 volt

CHRG-(AL60-LI)

Quantity: 1 x
12 V rechargeable battery for grease gun
1 x
12 V rechargeable battery for grease gun

BTRYPCK-LIION-12V/3,0AH

Description:
3 Ah
Quantity: 1 x
Spare parts - machines
1 x
Spare parts - machines

SP-APPLICATIONBAR-(F.AKP12-A-330)

Description:
Cordless application gun
Quantity: 1 x
Spare parts - machines
1 x
Spare parts - machines

SP-APPLPAN-F.AKP12/18-W.SCREW

Quantity: 1 x
1 x
Cartridge holder for 330 ml cartridge

CARTSLEV-F.AKP-330ML

Quantity: 1 x
Transport bag
1 x
Transport bag

SP-TLBAG-F. AKP

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information