Cordless LED hand-held lamp WLH 1.2
Cordless LED hand-held lamp WLH 1.2
LAMP-CORDL-LED-WLH1.2
Art.-no. 0827941112
EAN 4099618440007



Register now and access more than 125,000 products
Intuitive handling
- Ideal for hard-to-reach areas due to the slim design
- Flexible attachment to all metallic surfaces using strong magnets in the lamp base and a holding clip
- Ideal illumination of working environments due to its main light with 200 lumens
- Practical torch function with 15 lumens
- Quick identification of an empty battery with the indicator light
Ready for use in no time
- Short charging time and long light duration due to state-of-the-art lithium-polymer rechargeable battery technology
- Always to hand and quick and easy to store due to the compact design
Scope of delivery
- Handheld lamp, USB-A/USB-C charging cable
Datasheets(X)
Suitable for use indoors and in dry rooms
Luminous flux main light | 200 lm |
Luminous flux side light | 15 lm |
Luminous period of main light | 2 h |
Luminous period of secondary light | 24 h |
Charging time | 2.5 h |
Impact resistance | IK07 |
IP protection type, lamp | IP 20 |
Nominal voltage | 3.7 V/DC |
Rechargeable battery/battery capacity | 1250 mAh |
Type of rechargeable battery/battery | Lithium polymer |
Protection class lamp | Protection class III/safety extra-low voltage |
Connection type | USB type A, USB type C |
Power-lead length | 1000 mm |
Min./max. operating temperature | -5 to 40 °C |
Charging temperature min./max. | 5 to 30 °C |
Length x width x height | 170 x 28 x 27 mm |