Cordless LED hand-held lamp WLH 1.2
Cordless LED hand-held lamp WLH 1.2
LAMP-CORDL-LED-WLH1.2
Register now and access more than 125,000 products
Intuitive handling
- Ideal for hard-to-reach areas due to the slim design
- Flexible attachment to all metallic surfaces thanks to strong magnets in the lamp base and holding clip
- Ideal for illuminating a working environment due to its main light with 100 lumens
- Practical torch function
- Quickly identify an empty battery with indicator light
Ready for use in no time
- Short charging time and long light duration thanks to state-of-the-art lithium-polymer rechargeable battery technology
- Thanks to the compact design, it can be stored anywhere quickly and easily
Scope of delivery
- Hand-held lamp, USB-A/micro-USB cable, power supply 100-240 V 50/60 Hz
Datasheets(X)
Suitable for indoor use only
Luminous flux main light | 100 lm |
Luminous flux side light | 15 lm |
Luminous period of main light | 3 h |
Luminous period of secondary light | 24 h |
Charging time | 2.5 h |
Impact resistance | IK07 |
IP protection type, lamp | IP 20 |
IP protection type charger | IP 20 |
Nominal voltage | 3.7 V/DC |
Rechargeable battery/battery capacity | 1000 mAh |
Type of rechargeable battery/battery | Lithium polymer |
Protection class lamp | Protection class III/safety extra-low voltage |
Protection class charger | Protection class II/protective insulation |
Min./max. charging voltage | 100-240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Connection type | USB type A, Micro-USB |
Power-lead length | 1200 mm |
Min./max. operating temperature | -5 to 40 °C |
Charging temperature min./max. | 5 to 30 °C |
Length x width x height | 170 x 28 x 27 mm |
Plug type | C |