Cordless LED engine compartment lamp extendable
Cordl. LED engine compartment handheld lamp, WL08
ENGCPRTLAMP-CORDL-WL08-EU-32LED-10W
Art.-no. 0827940750
EAN 4056807232379






Register now and access more than 125,000 products
Extendable
Suitable for bonnets 110–180 cm wide
32LED, 10W
Two different light levels
Battery charging status
Short charging time, long light duration
The latest lithium-ion battery technology
Datasheets(X)
Min. colour rendering index (CRI) | 70 |
Luminous flux | 1000 lm |
Colour temperature | 6000 K |
Min./max. luminous period | 3-6 h |
Luminous period | 3 h |
Charging time | 5.5 h |
IP protection class | IP 65 |
Nominal voltage | 5 V/DC |
Rechargeable battery/battery capacity | 4400 mAh |
Type of rechargeable battery/battery | Li-lon |
Protection class | Protection class III/safety extra-low voltage |
Min./max. charging voltage | 5-5 V/DC |
Power rating | 10 W |
Min./max. operating temperature | 10 to 40 °C |
Width x height x depth | 1153 x 86 x 67 mm |
Plug type | C |
Number of LEDs | 32 PCS |
Material | Aluminium-plastic |

USBCHRGCBL-F.0827940370-L1,2M
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units