Welcome to Würth Greece For trade customers only

Cordless Impact Wrench BIW 18BL

Cordless impact wrench BIW 18BL
IMPWRNCH-CORDL-(BIW18-BL)-18V

Art.-no. 5717510012

EAN 4056807383507

Prices and availability visible after login
Cordless Impact Wrench BIW 18BL

Art.-no. 5717510012

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extremely powerful battery-powered impact wrench with high torque. Suitable for screwdriver diameters up to max. M22

Efficient, low-maintenance, brushless motor


For longer running time per battery charge and longer motor service life



Max 1,000Nm torque


For heavy duty fastening applications



1/2inch (13mm square drive with retainer ring)


For more efficient torque delivery and excellent socket retention



Built-in LED light


It illuminates while working in a dark space



Ergonomic handle design


Ergonomically shaped and thin handle with soft grip for a secure and solid hold

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

BIW 18BL

Suitable for screw

M12 - M22

Length

193 mm

Width

107 mm

Height

205 mm

Weight of machine with rechargeable battery

3.1 kg

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

5 Ah

Cordless Impact Wrench BIW 18BL including:
2 x
Battery LI- 18V / 5.0AH

BTRYPCK-LIION-18V/5,0AH

Description: Powerful and robust 18V battery pack
Quantity: 2 x
1 x
Quick Charger BC-18V-LI-H

CHRG-(BC-18V-LI-H)-230V-65A

Description: Suitable for current 18V batteries
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information