Cordless Angle Grinder AWS 18-125 COMPACT CLASSIC
Cordl. angle grinder AWS 18-125 COMPACT CLASSIC
ANGLGRIND-CORDL-(AWS18-125 C CL)-WO.BAT
Art.-no. 5717524010
EAN 4065746087179
Register now and access more than 125,000 products
Efficient, low-maintenance, brushless motor
For longer running time per battery charge and longer motor service life
Restart protection
Prevents accidental startup when switching batteries
Large spindle lock
Presents convenience and easier change of accessories
Ergonomic handle design
Ergonomically shaped and thin handle with soft grip for a secure and solid hold
Datasheets(X)
Type description | AWS18-125 C CL |
Nominal voltage | 18 V/DC |
Max. idle speed | 8500 rpm |
Max. cutting disc diameter. | 125 mm |
Weight of machine without rechargeable battery | 2.4 kg |
Rechargeable battery/battery capacity | 5 Ah |