Cooling vest
Cooling vest
COOLING VEST GREY/BLACK XXL
Art.-no. M402168004
EAN 4251792836605


Register now and access more than 125,000 products
- Antibacterial and machine washable
- Easy to use and to reuse
- Lightweight, non-toxic, and durable
- Provides cooling relief up to 15 °C/59 °F below the ambient temperature
- Provides up to 8 hours of cooling comfort
How does Inuteq H2O® technology work?
- The corresponding product is dipped in water for a maximum of 2 minutes and excess water is carefully pressed out
- Evaporation of the water produces a cooling effect
Datasheets(X)
Colour | Grey, Black |
Size | XXL |
Material | 100% polyester |
Washable at | 40°C |
Care instruction | Do not bleach, Do not tumble dry, Do not iron, Do not dry clean |