Welcome to Würth Greece For trade customers only

Cooling lubricant cutting & drilling

Cooling lubricant cutting & drilling
CLLUB-OIL-CUT/DRILL-20LTR

Art.-no. 0893050043

EAN 4056807905761

Prices and availability visible after login
Cooling lubricant cutting & drilling

Art.-no. 0893050043
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
Contents

20 l

Colour

Light brown

Chemical basis

Mineral oil with synthetic ester

Shelf life from production

60 Month

Density

0.88 g/ml

Density conditions

at 15°C

Silicone-free

Yes

Acid-free

No

Resin-free

Yes

Chloric

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information