Cooling lubricant cutting & drilling
Cooling lubricant cutting & drilling
CLLUB-OIL-CUT/DRILL-208LTR
Art.-no. 0893050045
EAN 4056807905778
Register now and access more than 125,000 products
Datasheets(X)
Contents | 208 l |
Colour | Light brown |
Chemical basis | Mineral oil with synthetic ester |
Shelf life from production | 60 Month |
Density | 0.88 g/ml |
Density conditions | at 15°C |
Silicone-free | Yes |
Acid-free | No |
Resin-free | Yes |
Chloric | No |