Welcome to Würth Greece For trade customers only

Conventional battery charger

Vehicle battery charger 12/24 V - 25 A
CHRG-BTRY-VEH-SCHU-SPI25A-12/24V

Art.-no. 9501016638

EAN 4099618288180

Prices and availability visible after login
Conventional battery charger

Art.-no. 9501016638

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Built-in electronic protection
  • Charger with automatic overload protection and electronic protection against reverse polarity, faulty connection and short circuits

  • Battery can be charged without removing the terminals

  • Steel housing

Battery acid is highly corrosive. In case of contact with eyes, skin or clothing, rinse immediately with cold water and call a doctor if necessary.


Never connect or disconnect the charger cables while the charger is connected to the mains


When charging a battery, a highly explosive oxygen-hydrogen mixture is released. Keep the battery away from flames and sparks

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

IP protection class

IP 20

Cable length

37 cm

Length (battery charging cable with terminals)

260 mm

Cable cross section

1 cm²

Product weight (per item)

2673.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information