Welcome to Würth Greece For trade customers only

Control time tool set for Alfa Romeo 2.2 l diesel

Timing tool set Alfa Romeo 2.2 diesel 4 pcs
TIMTL-SET-ALFAROMEO-2,2L

Art.-no. 1952005465
EAN 4065233123021

Prices and availability visible after login
Control time tool set for Alfa Romeo 2.2 l diesel

Art.-no. 1952005465

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Model: Giulia/Stelvio

  • Engine: Alfa Romeo 2.2L Diesel (2016-2021)

  • Engine codes: 46335692/46335975/55266388/55268532/55268818/55271040/55275156/55284529/55284636/55271838, to be used as OEM 2000004500/2063300090/2027400090/1.870.896.900/1870896900/EN-46789

Number of pieces

4 PCS

Product weight (per item)

558.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information