Welcome to Würth Greece For trade customers only

Contact tip MB 25 AK For welding torch MB 25 AK

Contact tip for welding torch MB 25 AK
CNTCTTIP-F.ΜΒ25AK-M6-D1,0ΜΜ-L28MM

Art.-no. 0708001578
EAN 4056807767765

Prices and availability visible after login
Contact tip MB 25 AK For welding torch MB 25 AK

Art.-no. 0708001578

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

28 mm

Product weight (per item)

10.000 g

Outer diameter

8 mm

Material

Brass/copper

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information