Conical washer
DIN 6319 stainless steel A4, plain, type D
CONISKT-DIN6319-D-A4-D12
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 12 mm |
Outer diameter (d2) | 21 mm |
Material | Stainless steel |
Surface | Plain |
Form | D |