Cone grease nipple shape C, angled form 90° DIN 71412, shape C, A1 stainless steel
DIN 71412 sst 90° shape C hexagon drive
NPL-DIN71412-C-H3-A1-WS9-HEX-M6
Art.-no. 098691 61
EAN 4053479669052
Register now and access more than 125,000 products
With tapered thread
Datasheets(X)
CAD data (available after login)
![]() | |
Form | C, H3, Hexagonal |
Thread type x nominal diameter x pitch (d1) | M6 x 1 |
Nominal diameter (d1) | 6 mm |
Length (l1) | 18 mm |
Thread length (metric thread) (lg) | 5.5 mm |
Width across flats (s1) | 9 mm |
Standards | DIN 71412 |
Material | Stainless steel A1, 1.4305 |
Surface | Plain |
Thread type | Metric thread |
RoHS-compliant | Yes |
