Cone grease nipple shape B, angled form 45° DIN 71412, shape B, A1 stainless steel
DIN 71412 sst 45° shape B hexagon drive
NPL-DIN71412-B-H2-A1-WS9-HEX-M8X1
Register now and access more than 125,000 products
With tapered thread
Datasheets(X)
CAD data (available after login)
![]() | |
Form | B, H2, Hexagonal |
Thread type x nominal diameter x pitch (d1) | M8 x 1 |
Nominal diameter (d1) | 8 mm |
Length (l1) | 23.5 mm |
Thread length (metric thread) (lg) | 5.5 mm |
Width across flats (s1) | 9 mm |
Standards | DIN 71412 |
Material | Stainless steel A1, 1.4305 |
Surface | Plain |
Thread type | Metric thread |
RoHS-compliant | Yes |