Welcome to Würth Greece For trade customers only

Cone grease nipple shape B, angled form 45° DIN 71412, shape B, A1 stainless steel

DIN 71412 sst 45° shape B hexagon drive
NPL-DIN71412-B-H2-A1-WS11-HEX-M10X1

Art.-no. 098690 101
EAN 4053479668888

Prices and availability visible after login
Cone grease nipple shape B, angled form 45° DIN 71412, shape B, A1 stainless steel

Art.-no. 098690 101

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With tapered thread

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Form

B, H2, Hexagonal

Thread type x nominal diameter x pitch (d1)

M10 x 1

Nominal diameter (d1)

10 mm

Length (l1)

25 mm

Thread length (metric thread) (lg)

5.5 mm

Width across flats (s1)

11 mm

Standards

DIN 71412

Material

Stainless steel A1, 1.4305