Welcome to Würth Greece For trade customers only

Cone grease nipple shape A, straight DIN 71412, shape A, A1 stainless steel

DIN 71412 stainless steel shape A hexagon
NPL-DIN71412-A-H1-A1-WS11-HEX-M10X1

Art.-no. 098675 101

EAN 4056807278094

Prices and availability visible after login
Cone grease nipple shape A, straight DIN 71412, shape A, A1 stainless steel

Art.-no. 098675 101
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
With tapered thread

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Form

A, H1, Hexagonal

Thread type x nominal diameter x pitch (d1)

M10 x 1

Nominal diameter (d1)

10 mm

Length (l1)

15.5 mm

Thread length (metric thread) (lg)

5.5 mm

Width across flats (s1)

11 mm

Standards

DIN 71412

Material

Stainless steel A1, 1.4305