Welcome to Würth Greece For trade customers only

Concealed hinge TIOMOS click-on 155

Concealed hinge Tiomos M0 155 Click-on
HNGE-T-CLICKON-155-H-BP-C00

Art.-no. F045138499
EAN 4099618239427

Prices and availability visible after login
Concealed hinge TIOMOS click-on 155

Art.-no. F045138499

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Built-in finger protection, does not open wider than ∅ 7 mm
  • Pot for screwing or pressing in

  • Easy-to-adjust depth using worm screw

  • 3D adjustment with compatible mounting plate


Available in three designs


  • With integrated damping (three damping settings available)

  • Without integrated damping

  • No self-closing function (not spring-loaded)

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cupboards with internal or shelf extensions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information