Concealed hinge, TIOMOS click-on 110/90 A
Concealed hinge Tiomos 110/90A Click-on
HNGE-TS-CLICKON-110-90-H-BB-RESTING
GRASS




Register now and access more than 125,000 products
- With integrated damping (three damping settings available)
- Pot for screwing on
- Hinge for stud structures
- Easy-to-adjust depth using worm screw
- 3D adjustment with compatible mounting plate
- Virtually seamless joints
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Door position | Corner |
Damper | Yes |
Spring | Yes |
Type of assembly | For Assy screws Ø 3.5 mm |
Surface | Nickel plated |
Material | Zinc |
Opening angle | 90 Degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!