Concealed hinge, Nexis click-on 110 With shallow cup depth for thin and profiled doors
Concealed hinge Nexis 110 Click-on
HNGE-NEXCLON-PREIN45/9,5-CRN-110DGR
NEXIS CLICK-ON



Register now and access more than 125,000 products
- Opening angle: 110°
- For door thickness up to 22 mm
- Low cup depth (11.5 mm), also suitable for thin or profiled doors
- Compatible with soft-close systems
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Door position | Corner |
Automatic | Yes |
Type of assembly | Press-in |
Drilling pattern | 45/9.5 mm |
Suitable for max. door thickness | 22 mm |
Opening angle | 110 Degree |
Min./max. hinge pot distance | 4-7 mm |
Material | Steel |
Surface | Nickel plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!