Welcome to Würth Greece For trade customers only

Compressed-air conditioning unit Size 2

Compressed air preparation unit, size 2
PREPUNT-CA-2PART-MODULAR-1/2IN

Art.-no. 069900312

EAN 4052712137365

Prices and availability visible after login
Compressed-air conditioning unit Size 2

Art.-no. 069900312

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Supplies the pneumatic devices with clean, regulated air. This increases the performance and the service life of the tools.

Combined preparation unit with filter/regulator-lubricator


2 piece: Filter/regulator and lubricator



Modular system


The individual components of each series can be combined as required



No loss of circulation or leakage problems


No need for dual nozzles to connect the product



Simple installation


Wall bracket included



Minimal space required


Block design



Compressed air is cleaner


5 µm filter element

Notice

The preparation unit can optimally transport the nano-mist oil up to 40 m, allowing it to power multiple consumer devices simultaneously.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

This maintenance unit consists of three components:


  • The filter removes contaminants and condensate from the air.

  • The regulator allows you to set the exact working pressure for optimal tool performance.

  • The lubricator supplies an adjustable amount of nano-mist oil to the connected pneumatic devices.

Construction size

2 (1/2 inch)

Min./max. operating pressure

0.5-16 bar

Flow capacity

4600 l/min

Connection thread

1/2 inch

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Reducing nipple

REDRNPL-PN-BRS-WS24-G1/2XG3/8IN

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Special oil For pneumatic tools

PNOIL-1LTR

The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information