Welcome to Würth Greece For trade customers only

Compressed air application gun with telescopic plunger PS5

Pneumatic application gun, PS 5
SPRAYED GAP-FILLING GLUE GUN

Art.-no. 9500000877

EAN 4056807076232

Prices and availability visible after login
Compressed air application gun with telescopic plunger PS5

Art.-no. 9500000877

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For cartridge sealants up to 310 mL and bags up to 400 mL

For spray or bead application



With adjuster to regulate the flow of the product



With adjuster to modify the spray sealant form



The material is squeezed out by the telescopic plunger so that air is not injected or the cartridge cap reversed



Contents:


  • pneumatic gun, PS5, 1 pc.

  • nylon adapter for products in sachets, 1 pc.

  • adapter for sealant sachets, 1 pc.

  • adapter for sealant cartridges, 1 pc.

  • external application nozzle for smooth spray (VW type), 1 pc.

  • external application nozzle for clean spray (Renault type), 1 pc.

  • internal nozzle for tightening the cartridges, 1 pc.

This tool complies with European CE standards

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

295 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information