Welcome to Würth Greece For trade customers only

Collated nails and gas cartridge NG CS-1 For DIGA CS-1

Collated nails and gas cartridge NG CS-1
NL-(DIGA CS1)-FUELCELL-PULSA1000-38MM

Art.-no. 0864900038
EAN 4065746074162

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

One packing unit includes 1000 nails and one fuel cell

IBMP MPA TU Braunschweig (Germany)


Expert opinion on fire behaviour of light partition walls made from gypsum plasterboard in accordance with DIN 4102-4: 1994-03

All nails are suitable for secondary attachments (without general construction permit). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For fastening U-profiles in dry walling

  • Fastenings on concrete, steel, masonry and wood in electrical and installation work, dry walling etc.

Material of nail

Steel

Surface

Zinc plated yellow

Length of nail

38 mm

Diameter of nail

2.6 mm

Head diameter

6.3 mm

Number of nails

1000 PCS

Contents

80 ml

Container

Cartridge

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Gas cartridge For DIGA® CS-1

GASCART-(DIGA CS1)-PULSA1000

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information