Welcome to Würth Greece For trade customers only

Cockpit cleaning and care spray

Cockpit cleaning/care spray
COCKPCLNR-CARGO-600ML

Art.-no. 0890222

EAN 4045989688050

Prices and availability visible after login
Cockpit cleaning and care spray

Art.-no. 0890222

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Provides outstanding cleaning power and gentle care in a single step.

Cleaning and care in a single product


  • Only short time required to treat the vehicle interior

  • For universal use on all plastic components in the vehicle interior


Optimum care


  • Freshens up colours

  • Gives a satin finish’


Anti-static effect


Prevents fast re-contamination



Gentle spray mist


  • Simple, targeted use

  • User-friendly application


Citrus scent

Notice

Do not spray on the windscreen and side windows. Air the vehicle interior briefly following application.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For cleaning and care of passenger car, truck and bus interiors. For instruments, door coverings, plastics and rubber mats.

Instructions

Spray directly onto the surface to be cleaned from a distance of approx. 20 cm and wipe away with a clean, dry cloth.

Contents

600 ml

Product weight (per item)

318.000 g

Container

Can

Chemical basis

Mineral oil

Smell/fragrance

Lemon

Colour

Colourless

Min. flashing point

-90 °C

Density/conditions

0.53 g/l / at 20°C

Shelf life from production

36 Month

AOX-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information