Welcome to Würth Greece For trade customers only

Clutch centring tool

Clutch centring tool
CLUTCH DISC CENTRING TOOLS FOR ALL CARS

Art.-no. 9500000768
EAN 4045989836307

Prices and availability visible after login
Clutch centring tool

Art.-no. 9500000768

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • For precise setting and fastening of clutch disc to clutch pressure plate

  • Easy and rapid assembly

  • No need to centre clutch disc via pilot bearing

  • Also suitable for vehicles without guide bearing

  • For passenger and light commercial vehicles

  • With 2 clamping cones: Size 1 = 15–21 mm; size 2 = 21–28 mm

  • Plastic with metal clamping screw
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

2

Product weight (per item)

1.000 g

Length

15 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information