Cleaning paper rolls, recycled paper
Cleaning paper rolls, recycled paper
CLNPAP-ROLL-2PLIES-38CM-1000SHT-TEARING
Art.-no. 0899800775
EAN 4050641818348
Register now and access more than 125,000 products
- Very absorbent
- Suitable for all common dispenser systems
Datasheets(X)
Material | Recycled paper |
Colour | Blue |
Number of sheets | 1000 PCS |
Number of plies | 2 PCS |
Sheet length x sheet width | 38 x 37 cm |
Length of roll | 380 m |
Coating weight per m² | 40 g |
Roll width | 37 cm |