Welcome to Würth Greece For trade customers only

Cleaning concentrate active wash

Cleaning concentrate, active wash
CLNR-FOAM-VEH-ORANGE-25KG

Art.-no. 0893045097

EAN 4056807331126

Prices and availability visible after login
Cleaning concentrate active wash

Art.-no. 0893045097

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

pH-neutral car shampoo for active-cleaning brush washing of passenger cars and commercial vehicles

Based on active cleaning surfactants


  • Dirt particles are completely encapsulated and can be rinsed away with water

  • Good cleaning results


Combination of special ingredients enables brushes to slide better


  • Protects vehicle surfaces

  • Prevents brushes from getting dirty


No streaking when using preservers and drying aids


Can be used with these in machines with water recycling systems



Easily biodegradable in accordance with OECD*.



Does not compromise the effectiveness of light fluid separators



* OECD = Organisation for Economic Co-operation and Development

Notice
  • Do not allow to dry!

  • Store in a frost-free place!

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For cleaning vehicles in automatic car washes

Instructions
  • Dispense undiluted in the brush washing system using the dispensing pump. When dispensing using an injector, dilute beforehand with 1 part active wash to 9 parts water.

  • Application concentration: 0.02–0.2%

  • Consumption per vehicle: approx. 12–14 ml

Contents

25 l

Product weight (per item)

25000.000 g

Chemical basis

Water and alkaline tenside

Container

Canister

Colour

Orange

Density/conditions

1.06 g/cm³ / at 20°C

Shelf life from production

36 Month

Phosphate-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Plastic tap DN 60 connection

TAP-(F.PLACANI-20/60LTR)

For plastic canisters with DN 60 connection for 20 L/25 L and 60 L
x 1 pcs
Blue high gloss desiccant

GLODRYR-CARWASHSYS-BLUE-25LTR

Liquid desiccant for use in vehicle car washes with air blowers
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information