Welcome to Würth Greece For trade customers only

Cleaning brush with M6 WIT-RMB connecting thread

Cleaning brush for masonry and concrete, M6
CLNBRSH-RMB26-MA-ST-(THR-M6)

Art.-no. 0903489626
EAN 4062856005208
Prices and availability visible after login
Cleaning brush with M6 WIT-RMB connecting thread

Art.-no. 0903489626
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
For drill hole cleaning in concrete and masonry (WIT-VM 250, WIT-UH 300, W-VIZ, WIT-CONCRETE SCREW, WIT-PM 200, WIT-NORDIC, WIT-PE 500)

Stainless steel wire brush with connecting thread M6

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal drill hole diameter

26 mm

Suitable for anchor rod

M24

Suitable for female thread sleeve

FT M20

Suitable for rod diameter

20

Suitable for tension anchor W-ZA

M20

Outer diameter

28 mm

Length

290 mm

Filling length

100 mm

Connection thread

M6

Material

Steel

Material of wire

Stainless steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information