Cleaning Active Foam Silver Line
CLNCONCEN-CARWASH-(ACTIVE-FOAM)-20LTR
Register now and access more than 125,000 products
Powerful, alkaline active foam for quick and effective chassis cleaning
Expanding foam that lightly cleanses the chassis without causing damage and without requiring rubbing with a brush or sponge
Properties:
- Contains wax and antistatic agents which create a protective film
- Offers lasting shine, preventing dust deposits
- Does not affect plastics and rubber parts
- Used with professional brushes with foam nozzles and special spraying foaming devices
- Can be used with professional brushes with foam nozzles and spraying foaming devices
- PH value > 11.5 (12-14)
Datasheets(X)
Avoid direct exposure of the vehicle to sunlight during washing. Foaming Agent 2-5%
Contents | 20 l |
Chemical basis | Water tenside |
Smell/fragrance | Odourless |
Container | Canister |
Colour | Yellowish |
pH value | >11.5 |
Density/conditions | 1.095 g/l / at 20°C |
Phosphate-free | Yes |