Welcome to Würth Greece For trade customers only

Cleaner for glass Silver Line

Cleaner for glass Silver Line
GLSCLNR-CANISTER-4LTR

Art.-no. 0890254000

EAN 4056807669397

Prices and availability visible after login
Cleaner for glass Silver Line

Art.-no. 0890254000
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
Contents

4 l

Product weight (per item)

4.100 kg

Container

Plastic canister

Smell/fragrance

Ethanol

Colour

Light blue

pH value / conditions

9.5-10.5 / neutral

Min. flashing point

55.5 °C

Density/conditions

0.988 g/ml / at 20°C

Shelf life from production

4 Years

Silicone-free

Yes

Bio-degradable

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information